Banded ear plugs, foldable x-300
Ear plug band x-300, folding
HEARPROT-REUSEABLE-X300-FOLDABLE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Strap worn under the chin
- Ergonomic design
- Oval plugs close off the ear canal precisely
- Strap fixes the ear plugs in place to eliminate friction noise
- Lightweight at only 8 g
Datasheets(X)
For applications involving disruptive noise pollution
SNR attenuation value | 26 dB |
L attenuation value | 21 dB |
M attenuation value | 23 dB |
H attenuation value | 30 dB |
EN standard | 352 |
Standards | EN 352 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!