Folding cone with holder
Folding cone with holder
CONE-F.WARNMATL-W.HOLD-PH72
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable as an additional warning device
- Height 510 mm, foldable height approximately 60 mm
- Includes flashing light (long-life LED)
- For mounting on vehicle interior equipment
- Bracket made of anodised aluminium
- Battery powered: Type AAA (art. no. 0827 000 01)
The folding cone DOES NOT replace the warning triangle according to German Road Traffic Licensing Regulations (StVZO)!
Datasheets(X)
Type description | PH72 |
Width | 283 mm |
Height | 63 mm |
Depth | 283 mm |
Product weight (per item) | 2.800 kg |
Material | Aluminium-plastic |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units