Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Folding cone with holder

Folding cone with holder
CONE-F.WARNMATL-W.HOLD-PH72

Art.-no. 096399 073

EAN 4052712116001

-,--
price per selected packing unit
| Individual prices for customers after login
Folding cone with holder

Art.-no. 096399 073

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-supporting, daylight-reflecting warning sign in accordance with German dangerous goods transportation regulations (ADR/GGVSEB 2009)
  • Suitable as an additional warning device

  • Height 510 mm, foldable height approximately 60 mm

  • Includes flashing light (long-life LED)

  • For mounting on vehicle interior equipment

  • Bracket made of anodised aluminium

  • Battery powered: Type AAA (art. no. 0827 000 01)
Notice

The folding cone DOES NOT replace the warning triangle according to German Road Traffic Licensing Regulations (StVZO)!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PH72

Width

283 mm

Height

63 mm

Depth

283 mm

Product weight (per item)

2.800 kg

Material

Aluminium-plastic

Folding cone with holder including:
1 x
Folding cone

CONE-F.WARNMATL-FLDA-WM001

Description: Self-supporting, daylight-reflecting warning sign
Quantity: 1 x
1 x
Holder for cone

HOLD-F.PYLON-PH73

Description: For mounting on vehicle interior equipment
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information