Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Folded Sanding Fleece Ring

Folded sanding fleece ring
ABRRG-FLC-G80/EXTRACOARSE-D125MM-M14
ZEBRA

Art.-no. 0672911080
EAN 4050382617804

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Burnishing roller made of folded non-woven abrasive for almost seamless matt finishes. With M14 direct mount for speed-adjustable angle grinders and polishers

Suitable for use with polishing machine or with infinitely variable, adjustable angle grinder or fillet seam grinder


With M14 thread



Virtually shoulder-free line matting on all materials


Folded abrasive fleece



Extremely long service life compared with ordinary burnishing rollers


Double impregnation



Easy to assign fineness structure


Colour coding

Notice

The circumferential speed is specified by the machine used, though max. 3,200 rpm. At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one. Use tools with a low contact pressure; high contact pressure leads to premature wear. With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Shadow-free matting, burnishing, polishing and for matching "pre-sanded" metal sheets, achieving impressive surfaces, cleaning oxide coatings and removing tempering colour.

  • Materials to be processed: Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.

Diameter (Ø)

125 mm

Width

50 mm

Connection thread

M14

Design

Extra-coarse

Grid size

80

Colour

Orange

Max. rotation speed

3200 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stainless Steel Tape

SSTSTRP-MITRGRIND-100MMX3M

Self-adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information