Foam roller WB For water-based paints
Foam roller WB
FMROLL-WB-W100MM
Art.-no. 069301141
EAN 4024835010726
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Good painting results
- Innovative surface texture for high-quality top coats
Uniform application of paint and excellent finishing
- The foam has good paint absorption and application properties
Datasheets(X)
Suitable for applying and smoothing out water-based paints over flat surfaces
Width | 100 mm |
Outer diameter | 35 mm |
Curve | Round on the frame side |
Suitable for painting agent | Water-based lacquer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!