Soft Interface foam
Foam soft interface
FM-(F.POLDISC-05860180)-SFT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Soft layer
- Allows user to get a good feel for the surface
- Higher safety for polishing work on corners, edges and curves
Hook-and-loop mount
For use together with hook-and-loop backing pad
This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.
Datasheets(X)
Diameter | 80 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!