Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flushing device for automatic gearboxes WOW! ATFS with adapters

Automatic gearbox flushing system ATFS w. adapter
FLUSHSYS-AUTMTRANSMISS-ATFS-INCL.UNICASE

Art.-no. W080030001
EAN 4065746533461
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
The ATFS is a high-quality, sustainable and above all future-oriented multi-brand flushing device for automatic gearboxes, which enables the gearbox oil to be changed and the gearbox to be cleaned in one process.

Robust and workshop-compliant automatic gearbox flushing device for demanding day-to-day work in the workshop


  • Gearbox oil change and cleaning in one process

  • Cleaning is done without the use of additives

  • Pneumatic device with no electronics

  • Developed and approved together with Daimler AG


Cleaning is carried out without the use of additives by using heat and a high flow rate together with a double membrane high-performance pump. Two high-performance filters clean the used and fresh oil during the flushing process. The used oil can be easily emptied and disposed thanks to the collection system. The residual oil from the oil pan can be removed without the need for an additional device.



Service not limited to a specific brand


Included in the scope of delivery is the Universal adapter case, equipped with adapters for the most popular vehicles from the manufacturers Audi, Bentley, BMW, Buick, Cadillac, Chevrolet, Citroen, Dodge, Fiat, Hummer, Iveco, Jeep, Lancia, Maybach, Mercedes, Mini, Opel, Peugeot, Renault, Rolls-Royce, Saab, Seat, Skoda, VW.



The adapter case covers approx. 90 % of the vehicles of German manufacturers and a large number of vehicles of European manufacturers.



Scope of delivery:


  • WOW! ATFS automatic gearbox flushing device

  • Quick start guide and manual

  • Universal adapter case made of plastic and equipped with adapters and adapter list
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGearbox oil change on vehicles with automatic gearboxes
InstructionsThe WOW! ATFS automatic gearbox flushing device is connected to the vehicle's automatic gearbox oil circuit using the adapters.

Length x width x height

700 x 600 x 1200 mm

Min./max. pressure

4-8 bar

Air consumption

130 l/min

Product weight (per item)

83 kg

Sound-pressure level

70 dB

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information