Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flush-mounted trap standard Multi-part, white polypropylene

Standard flush-mounted washing m/c drain trap
DRN-WM-SIPHON-BRICKWALL-STRD-DN40/50

Art.-no. 0888800310

EAN 4038898250951

-,--
price per selected packing unit
| Individual prices for customers after login
Flush-mounted trap standard Multi-part, white polypropylene

Art.-no. 0888800310

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For washing machines

The elegant solution: flush-mounted connection for washing machines


  • The standard combined fitting is suitable for most installation situations

  • The chrome-plated, functional cover panel suits any bathroom or kitchen design

  • The supplied protective cap prevents dirt entering the drain pipe during wall preparation and assembly work

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Material

    PP - Polypropylene

    Colour

    White

    Nominal width of DN outflow

    DN 40, DN 50

    Min./max. temperature resistance

    0 to 100 °C

    Additional accessory:
     
    Product
    Description
    Quantity
    PU
    Price
    /PU
    Extension for flush-mounted trap Polypropylene white

    EXT-F.FMO-SIPH

    For washing machines
    x 1 pcs
    The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

    Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
    The article number is made up of the following: VVVVAAABBB
    VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
    AAA = 3 digits for dimension part 1
    BBB = 3 digits for dimension part 2

    Example article number structures:
    Example 1: Screw with dimensions of 4x10 mm:
    VVVVAAABBB
    00574 10 (2 spaces between the 4 and the 10)

    Example 2: Screw with dimensions of 10x20 mm:
    VVVVAAABBB
    005710 20 (1 space between the 10 and the 20)

    Example 3: Flat washer with an internal diameter of 6 mm:
    VVVVAAABBB
    04076
    Price per packaging unit (PU):
    The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

    Price with price key representation (PSL):
    The price always applies to a quantity ruled through the price key:
    Price for 1 unit
    Price for 100 units
    Price for 1000 units
    The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
    In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information