Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flush-mounted junction box airtight for clamping/foaming

APPCONBOX-FMO-VDE-AIRTIGHT-H69MM/D75MM

Art.-no. 0975010553

EAN 4099618988110

-,--
price per selected packing unit
| Individual prices for customers after login
Flush-mounted junction box airtight for clamping/foaming

Art.-no. 0975010553

-,--
price per selected packing unit
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

3-in-1 system: Quick fixing for installation without plaster, additional installation with foam or nail loop possible, tool-free cable and pipe entries
  • Larger installation volume (+30 %) compared to conventional appliance sockets

  • Quick fixing by means of clamping ribs in all stone types results in approx. 50 % time savings

  • Additional time savings due to combination at standard distance of 71 mm, not preferential to any one side

  • Efficient distribution for low, uniform foam consumption

  • 4 x 3 screw domes for easier device alignment

  • Two spreader claw fields

  • The breakaway separator allows easy installation of prefabricated device combinations

  • Depth stop to ensure minimum required plaster thickness

  • Suitable in combination with all commercially available 1C and 2C gun grade expanding foams

  • Made in Germany
Notice

If necessary, open the sealing membrane with a utility knife before inserting flexible electrical installation pipes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For airtight flush-mounted installations: Prevents airflows, heat loss and chimney effect

  • For all common types of stone such as calcium silicate block, autoclaved aerated concrete, lightweight concrete, vertically perforated brick with and without filling

  • For screw and spreader claw mounting

Design

Without device screws

Height

69 mm

Length x width

75 x 75 mm

Installation diameter (Ø)

82 mm

Number/type of cables/pipe entries

8 EN 25, 10 lines <= 12 mm

Flame-retardant

650°C

IP protection class

IP 30

Material

Polypropylene / thermoplastic elastomer

Halogen-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
U90-S diamond socket cutter

SKTCTR-DIA-U90S-D82MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including connecting thread M16 and perforated cover for dust extraction
x 1 pcs
U90 diamond socket cutter

SKTCTR-DIA-U90-D82MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including M16 connecting thread
x 1 pcs
PURlogic Premiumpress 1C foam applicator gun

FMGUN-1C-(PURLOGIC-PREMIUMPRESS)

High-quality and ergonomically shaped foam gun for applying 1C PU foams
x 1 pcs
PURlogic Top 1C gun grade expanding foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
x 15 pcs
PURlogic Clean PU foam cleaner

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
ELMO electrical equipment screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X15

Drive: Combi PZ with slot
ELMO electrical equipment screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X20

Drive: Combi PZ with slot
ELMO electrical equipment screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X25

Drive: Combi PZ with slot
ELMO electrical equipment screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X40

Drive: Combi PZ with slot
ELMO electrical equipment screw box

DEVSCRBOX-F.FMO-CS-SL-Z2-(P2E)-300PCS

Drive: Combi PZ with slot
x 1 pcs
Moveable flange for flush-mounted appliance sockets for foaming

PLSTCMPSRG-F.FMO-H10-25MM/D75MM

Infinitely adjustable (10-25 mm)
x 10 pcs
Plaster/signal cover for flush-mounted appliance sockets for foaming

PLSTCOV-F.FMO-D75MM

Reusable cover protects the inside of the box, the screw domes and the appliance screw heads during plastering
x 40 pcs
Universal VDE screw cover with central outlet for light hook

UNISCRCOV-VDE-F.FMO-D92MM

x 50 pcs
Spring cover with break-proof springs

SPGCOV-(F.APPLPLG-FMO)-D70MM

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information