Flush-mounted fixing clip
Flush-mounted fixing clip
CBLHOLD-BW-FIXNGCLIP-60MM
Art.-no. 0971300900
EAN 4058794739640
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High clamping force
- Does not show through plaster due to neutral colour
- No damage to the pipes
- Easy assembly thanks to finger eyelets
- Assembly time is significantly reduced — 50% time savings
Datasheets(X)
For pipe/cable laying in masonry slots
Min./max. slot width | 30-60 mm |
Length (a) | 60 mm |
Height (c) | 38 mm |
Min./max. temperature resistance | -40 to 85 °C |
Colour | White |
Material | Polyoxymethylene |
Halogen-free | Yes |
Silicone-free | Yes |