Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flush-mounted fixing clamp

Flush-mounted fixing clamp
FIXCLMP-FMO-CBLHOLD-45MM

Art.-no. 0971300910
EAN 4061975528612
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
Rapid and tool-free pipe attachment in masonry slots up to 45 mm wide
  • High clamping force

  • Does not show through plaster

  • No damage to the pipes

  • Simple installation

  • Assembly time is significantly reduced — time savings of 50%
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pipe/cable laying in masonry slots

Min./max. slot width

12-45 mm

Length (a)

60 mm

Height (c)

45 mm

Min./max. temperature resistance

-20 to 75 °C

Colour

Light grey, similar to RAL 7035

Material

PA - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information