Flush-mounted fixing clamp
Flush-mounted fixing clamp
FIXCLMP-FMO-CBLHOLD-45MM
Art.-no. 0971300910
EAN 4061975528612
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High clamping force
- Does not show through plaster
- No damage to the pipes
- Simple installation
- Assembly time is significantly reduced — time savings of 50%
Datasheets(X)
Pipe/cable laying in masonry slots
Min./max. slot width | 12-45 mm |
Length (a) | 60 mm |
Height (c) | 45 mm |
Min./max. temperature resistance | -20 to 75 °C |
Colour | Light grey, similar to RAL 7035 |
Material | PA - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |