Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flush-mounted dual-chamber electronics box, airtight, standard

Flush-mounted dual-comp. electr. socket air-tight
APPSKT-FMO-ELECTRONICS-AIRTIGHT-H67/D60

Art.-no. 0975010440
EAN 4058794742510
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
Provides space for additional electronic components (EIB actuators, radio-controlled elements etc.)
  • Four screw domes including two appliance screws

  • EN 20 insertions

  • Air-tight design with sealing membranes
Notice

Compatible with flush-mounted appliance sockets/device connection boxes, airtight, standard Art. no. 0975010441, 0975010443

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

67 mm

Length x width

150 x 79 mm

Installation diameter (Ø)

60 mm

Number/type of cables/pipe entries

3 EN 16, 12 + 1 EN 20

Flame-retardant

650°C

IP protection class

IP 20

Material

PP - Polypropylene

Halogen-free

Yes

Diameter (Ø)

60 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X15

ELMO
Drive: Combi PZ with slot
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X25

ELMO
Drive: Combi PZ with slot
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X40

ELMO
Drive: Combi PZ with slot
ELMO® device screw box

DEVSCRBOX-F.FMO-CS-SL-Z2-(P2E)-300PCS

ELMO
Drive: Combi PZ with slot
x 1 pcs
Moveable flange

PLSTCMPSRG-F.FMO-H12MM/D60MM

For compensating for flush-mounted device boxes that are set too deep
x 50 pcs
Moveable flange

PLSTCMPSRG-F.FMO-H24MM/D60MM

For compensating for flush-mounted device boxes that are set too deep
x 25 pcs
Plaster/signal cover

PLSTCOV-F.FMO-D60MM

Reusable
x 50 pcs
Spring cover With break-proof springs

SPGCOV-(F.APPPLG-FMO)-D60MM

x 100 pcs
Universal VDE screw cover With central outlet for light hook

UNISCRCOV-VDE-F.FMO-D92MM

x 50 pcs
Device screw

DEVSCR-F.FMO-CS-SL-(A3K)-3,2X15

Device screw

DEVSCR-F.FMO-CS-SL-(A3K)-3,2X25

Device screw

DEVSCR-F.FMO-CS-SL-(A3K)-3,2X40