Flush-mounted dual-chamber electronics box, airtight, standard
Flush-mounted dual-comp. electr. socket air-tight
APPSKT-FMO-ELECTRONICS-AIRTIGHT-H67/D60
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37127.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/29928530.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/29928529.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/29928531.jpg)
Register now and access more than 125,000 products
- Four screw domes including two appliance screws
- EN 20 insertions
- Air-tight design with sealing membranes
Compatible with flush-mounted appliance sockets/device connection boxes, airtight, standard Art. no. 0975010441, 0975010443
Datasheets(X)
Height | 67 mm |
Length x width | 150 x 79 mm |
Installation diameter (Ø) | 60 mm |
Number/type of cables/pipe entries | 3 EN 16, 12 + 1 EN 20 |
Flame-retardant | 650°C |
IP protection class | IP 20 |
Material | PP - Polypropylene |
Halogen-free | Yes |
Diameter (Ø) | 60 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!