Fluorescent high-visibility jacket Domestic
Hi-vis jacket, fluorescent
JACKET HIVIS FLUO YELLOW/ANTHRACITE L
Art.-no. M409422002
EAN 4251761462422
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 4 outer pockets, 3 inside pockets, 2 pen pockets
- Reflective strips
- High collar, adjustable cuffs, extra-long back
- ID card holder
- EN ISO 20471 class 3, except size XS-S EN ISO 20471 class 2
Datasheets(X)
Colour | Yellow, Anthracite |
Size | L |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 230 g |
Standards | ISO 20471, EN 20471 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |