Fluid leak detector
Fluid leak finder spray
FLUDLKFNDR-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Grease and silicone-free
Only use in well-ventilated areas. Do not inhale aerosols, use a dust mask.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Suitable for oil, fuel and water leaks in the bodywork, cooler, engine block, transmission housing, power-assisted steering, fuel lines, tubes, pumps, door, window and boot seals.
Spray a thin coat onto the suspect area. Once the solvent has evaporated, any leaks of fluid are indicated by a visible change in the surface.
Contents | 400 ml |
Colour | White |
Shelf life from production | 24 Month |
Min. temperature conditions | 0 °C |
Max. temperature conditions | 45 °C |
Surface tension | 0 N/m |
Density | 0.645 g/ml |
Density/conditions | 0.645 g/ml / at 20°C |
Min. flashing point | -90 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!