Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor vent Plastic

Floor fan made of plastic
FLRFAN-VEH-PLA-ROUND-SMALL-BLPA85
ORSYMOBIL

Art.-no. 096399 400
EAN 4065746369336
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
Required when transporting gas cylinders
  • 2-part click system

  • Includes fastening material
Notice

Not suitable for the VW T5. The provisions for transporting gas bottles in enclosed vehicles according to DVS (German Welding Society) information leaflet 0211 and Health and Safety Directive 590 must be observed.


There must be at least two outlet vents in the cargo space: one in the floor and one at ceiling level.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the cargo space to be well ventilated, the ventilation openings should be diagonally arranged where possible. There must be a free cross-section of at least 100 cm2 around each ventilation opening. When driving with compressed gas cylinders, it must be ensured that the ventilation openings are unobstructed. The cargo space must be sealed off from the driver's cab.

Width

120 mm

Height

85 mm

Depth

120 mm

Product weight (per item)

0.150 kg

Material

Plastic

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information