Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor sealing packing CERAfix® 308

Floor sleeve CERAfix 308
FLRSLEV-(CERAFIX-308)-450X450MM
CERAFIX

Art.-no. 5875100308
EAN 4047376968608

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Floor sealing packing for quick and secure sealing of floor drains

Very versatile


For stress classes A, B0 and C



Secure sealing with consistent layer thickness


  • Excellent adhesive bond

  • Highly elastic

  • Highly resistant to water

  • Uniform layer of sealant


Temperature-resistant and resistant to ageing



Easy and quick to apply


  • Ready-to-lay products, resulting in increased reliability and quicker application

  • Bonding with tile adhesive in accordance with DIN 12004


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Same material as sealing strip CERAfix 305

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.


Product residues can be disposed of with household waste.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for water impact classes W0-I to W3-I, W1-B and W2-B according to DIN 18534 and DIN 18535 and according to Central Federation of the German Building Trade's technical information leaflet "Compound sealing".

Instructions

Surface:


Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other impurities)



Application:


Sealing of floor drains in conjunction with tiles and boards. CERAfix 308 must be bonded flat with a tile adhesive in accordance with DIN EN 12004, e.g. tile adhesive PLUS CERAfix 402, tile adhesive PLUS CERAfix 403 or tile adhesive PLUS CERAfix 412.

Material

Polypropylene fleece (top and bottom side) / polyethylene film (middle)

Width of side

450 mm

Colour

Red HKS 14

Limb length

450 mm

Thickness

0.51 mm

Min. water-vapour permeability (pressure)

1.5 bar

Conditions for water-vapour permeability

in accordance with DIN EN 1928

Max. longitudinal elongation

80 %

Max. diagonal elongation

120 %

Transverse tensile force per 50 mm

150 N

Longitudinal tensile force per 50 mm

296.66 N

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102-1

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sealing and uncoupling membrane CERAfix® 305

WTRPROF/DECUPLMEMBR-FLC-CERAFIX-305-30M

CERAFIX
Fleece-laminated, crack-bridging waterproofing membrane for secure and fast system sealing where floors and walls meet
x 1 pcs
Tile adhesive PLUS CERAfix® 402 C2 TE Flex For all ceramic floor coverings in accordance with EN12004, C2 TE

ADH-TLE-(CERAFIX-402PLUS)-25KG

CERAFIX
Flexible thin- and medium-bed mortar in watertight film bag
Light tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

TLELGHTADH-(CERAFIX403PLUS)-15KG

CERAFIX
Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag
CERAfix® 412 C2 FT E Flex Plus tile adhesive

ADH-TLE-(CERAFIX-412PLUS)-25KG

CERAFIX
White, flexible, fast-hardening natural stone system adhesive in plastic bag in accordance with EN 12004, C2 FT
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information