Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor protection panel

Floor protection panel
FLRPROTPAN-4,5MM

Art.-no. 0818050300
EAN 4047376456860
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
A honeycomb structure provides outstanding rigidity, compressive strength and durability

Enormous cost reduction


The plates can be used several times depending on the contamination and the load



Quick and simple to install


  • Installation aid in form of Würth logos

  • Note "Logo facing upwards towards installer"

  • Weight of approx. 1000 g per plate


Easy-care


Easy to clean after use thanks to smooth surface



Recyclable


After use easy to dispose using the dual system



Can be folded and cut


Simple and quick to adjust to corners and edges



Resistant to UV, chemicals, acids and alkaline solutions

Notice

Exercise caution with damp or freshly laid floors. The floor protection panels are not moisture-permeable. As a result, water vapour cannot escape and the floor may be damaged.


For stress values of over 300 kg per panel, preliminary tests must be conducted and information obtained from Würth where necessary.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Highly stable black floor protection panel for renovation and construction work. Reliably protects any floor against all kinds of damage.

Instructions

Always start at the wall when laying the panel. Lay the edge without the Würth lettering towards the wall and then work in a forward motion towards the centre of the room. The Würth logo is to face towards the installer. After laying the panels, use the removable transparent floor protection-panel adhesive tape for sealing the joints and for providing maximum load-bearing capacity of the panels.

Max. loading weight

300 kg

Min. temperature resistance

-20 °C

Ultraviolet resistance

Yes

Thickness

4.5 mm

Material

Ethylene propylene copolymer

Colour

Black

Width

800 mm

Length

1200 mm

Chemical resistance

Yes

Smell/fragrance

Odourless

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive tape For floor protection panels

ADHTPE-FLRPROTPAN-150MM

For sealing joints