Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor protection panel

Floor protection panel
FLRPROTPAN-4,5MM

Art.-no. 0818050300

EAN 4047376456860

-,--
price per selected packing unit
| Individual prices for customers after login
Floor protection panel

Art.-no. 0818050300

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A honeycomb structure provides outstanding rigidity, compressive strength and durability

Enormous cost reduction


The plates can be used several times depending on the contamination and the load



Quick and simple to install


  • Installation aid in form of Würth logos

  • Note "Logo facing upwards towards installer"

  • Weight of approx. 1000 g per plate


Easy-care


Easy to clean after use thanks to smooth surface



Recyclable


After use easy to dispose using the dual system



Can be folded and cut


Simple and quick to adjust to corners and edges



Resistant to UV, chemicals, acids and alkaline solutions

Notice

Exercise caution with damp or freshly laid floors. The floor protection panels are not moisture-permeable. As a result, water vapour cannot escape and the floor may be damaged.


For stress values of over 300 kg per panel, preliminary tests must be conducted and information obtained from Würth where necessary.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Highly stable black floor protection panel for renovation and construction work. Reliably protects any floor against all kinds of damage.

Instructions

Always start at the wall when laying the panel. Lay the edge without the Würth lettering towards the wall and then work in a forward motion towards the centre of the room. The Würth logo is to face towards the installer. After laying the panels, use the removable transparent floor protection-panel adhesive tape for sealing the joints and for providing maximum load-bearing capacity of the panels.

Max. loading weight

300 kg

Min. temperature resistance

-20 °C

Ultraviolet resistance

Yes

Thickness

4.5 mm

Material

Ethylene propylene copolymer

Colour

Black

Width

800 mm

Length

1200 mm

Chemical resistance

Yes

Smell/fragrance

Odourless

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive tape for floor protection panels

ADHTPE-FLRPROTPAN-150MM

For sealing joints
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information