Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor panel

Vehicle floor panel, boot, grey
VEHFLR-GREY-VW-T5-T6-T6.1-RS3400
ORSYMOBIL

Art.-no. 0963110036
EAN 4045727028100

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Serves as a way of protecting the load area

Profiled exactly to vehicle specifications



Suitable for many different vehicle types


See assignment table



PEFC certified - promoting sustainable forest management



Standard plastic covers for all cut-outs for lashing eyes



Veneered entirely with hardwood


Thickness: 10 mm



Surface


Top surface: light-resistant synthetic resin film coating, anthracite



Glue


Complies with EN 314-2 (Class 2, for humid and protected exterior conditions) formaldehyde emissions class E1



Coefficient of sliding friction


0.28 μ in accordance with DIN EN 12195-1 and VDI 2700 ff. (load securing)


0.59 μ in accordance with EN 14041 (slip resistance)



Tongue and groove system for each vehicle model, with centring edge for seamless connections

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Volkswagen

Suitable for vehicle type

T5 L2
T6 L2
T6.1 L2

Year of construction

From 2015

Wheelbase

3400 mm

Product weight (per item)

34 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information