Floor panel
Vehicle floor panel, section, grey, direct
VEHFLR-CITROEN-JUMPER-4035
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Profiled exactly to vehicle specifications
Suitable for many different vehicle types
See assignment table
PEFC certified — promoting sustainable forest management
Standard plastic covers for all cut-outs for lashing eyes
Veneered entirely with hardwood
Thickness: 10 mm
Surface
Top surface: light-resistant synthetic resin film coating, anthracite
Glue
Complies with EN 314-2 (Class 2, for humid and protected exterior conditions) formaldehyde emissions class E1
Coefficient of sliding friction
0.28 μ in accordance with DIN EN 12195-1 and VDI 2700 ff. (load securing)
0.59 μ in accordance with EN 14041 (slip resistance)
Tongue and groove system for each vehicle model, with centring edge for seamless connections
Datasheets(X)
Suitable for vehicle manufacturer | Citroen |
Suitable for vehicle type | Jumper L3 |
Year of construction | From 2006 |
Wheelbase | 4035 mm |
Product weight (per item) | 48 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!