Floor marking adhesive tape For food-processing areas and hygiene zones
Floor marking adhesive tape self-adhesive inner
FLRMARKADHTPE-SA-INSIDE-RED-75MMX15M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-adhesive
- Long-lasting adhesive strength
- High tear resistance
- Easy to clean
- Can be driven over immediately
- With silicone paper
- Easy to use
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
The adhesion surface must be dry and free from grease and dust.
According to ASR A1.3
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.
Colour | Red |
Material | PES - Polyester |
Adhesive base | Acrylate |
Length | 15 m |
Width | 75 mm |
Thickness | 0.2 mm |
Min./max. temperature conditions | -40 to 150 °C |
Min./max. processing temperature | 10 to 25 °C |
Shelf life from production/conditions | Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!