Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor marking adhesive tape

Floor marking adhesive tape self-adhesive
FLRMRKADHTPE-SA-BLUE-50MMX33M

Art.-no. 0812449652

EAN 4056807861166

-,--
price per selected packing unit
| Individual prices for customers after login
Floor marking adhesive tape

Art.-no. 0812449652

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fast, simple adhesion and marking of lanes, work areas, safety areas, parking areas, walls and edges. Ideal for changeable markings.
  • Self-adhesive

  • Easy to apply

  • Outstanding resistance to abrasion, corrosion and moisture

  • Suitable for pedestrians

  • For smooth floors in indoor and sheltered outdoor areas

  • Suitable for smooth concrete screed, EP/PU/MMA coatings and tiles
Notice

Revolving and turning on the tape by industrial trucks or other heavy vehicles as well as pushing pallets over the tape should be avoided. This can damage the tape.

According to ASR A1.3

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The floor marking adhesive tape is used to identify warning areas, pathways and potential hazard zones. Suitable for fast, simple adhesion and marking of lanes, work areas, safety areas, parking areas, walls and edges, ensuring clear orientation and increased safety.



The soft PVC tape with pressure-sensitive rubber adhesive combines good mechanical strength, easy transverse tearability and abrasion resistance with excellent conformability.

Instructions

For optimal adhesion, the substrate must be free from release agents such as grease, oil, surfactants, dirt and dust.

Colour

Blue

Material

PVC - Polyvinyl chloride

Adhesive base

Natural rubber

Length

33 m

Width

50 mm

Thickness

160 µm

Min./max. temperature conditions

-20 to 120 °C

Min./max. processing temperature

12 to 40 °C

Shelf life from production/conditions

24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information