Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor jack 3 tonnes Flat design

Hydraulic trolley jack flat design
TRLYJACK-FL-TYPE-(70-510MM)-3T

Art.-no. 07155493
EAN 4062856419685

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Very low underrun depth for using lowered vehicles up to 70 mm

  • High mobility thanks to 2 oil- and acid-resistant nylon swivel rollers and 2 steel rollers

  • Reliable, precision control during lifting and lowering thanks to the simple lifting rod operation

  • Lifting only possible via lever

  • Very robust design

  • Two-piece lifting rod, lower lifting rod with rubber coating

  • Saddle cushion made of oil-resistant rubber

  • Ideal for daily workshop use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

3000 kg

Min. height (A)

70 mm

Max. height (B)

510 mm

Width

190 mm

Length

840 mm

Height

400 mm

Number of rolls

4 PCS

Colour

Black, Red

Material

Steel

Product weight (per item)

51500.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spare parts working equipment

SP-FRONTWHEEL

x 1 pcs
Spare parts working equipment

SP-REALWHEEL

x 1 pcs
Spare parts working equipment

SP-HANDLE

x 1 pcs
Spare parts working equipment

SP-RUBBERPAD

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information