Floor jack 2.5 tonnes Made of steel with screw holder
Hydraulic trolley jack Standard w/o foot pedal
TRLYJACK-STEEL-(75-510MM)-2,5T
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High mobility thanks to 2 oil- and acid-resistant nylon swivel rollers and 2 steel rollers
- Reliable, precision control during lifting and lowering thanks to the simple lifting rod operation
- Very compact and robust design
- Two-piece lifting rod, lower lifting rod with rubber coating
- Saddle cushion made of oil-resistant rubber
- Built-in grab handles
Datasheets(X)
Load capacity | 2500 kg |
Min. height (A) | 75 mm |
Max. height (B) | 510 mm |
Width | 380 mm |
Length | 790 mm |
Height | 215 mm |
Number of rolls | 4 PCS |
Colour | Black, Red |
Material | Steel |
Product weight (per item) | 32800.000 g |