Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor jack 2.5 tonnes Made of aluminium/steel

Hydraulic trolley jack alu/steel w/o foot pedal
TRLYJACK-ALU/STEEL-(100-450MM)-2,5T

Art.-no. 0715549025
EAN 4062856419678
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
  • High mobility thanks to 2 oil- and acid-resistant nylon swivel rollers and 2 steel rollers

  • Reliable, precision control during lifting and lowering thanks to the simple lifting rod operation

  • Very compact and robust design

  • Two-piece lifting rod, lower lifting rod with rubber coating

  • Saddle cushion made of oil-resistant rubber

  • Built-in grab handles on sides
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

2500 kg

Min. height (A)

100 mm

Max. height (B)

450 mm

Width

330 mm

Length

720 mm

Height

190 mm

Number of rolls

4 PCS

Colour

Black
Red

Material

Steel

Product weight (per item)

26400 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spare parts working equipment

SP-FRONTWHEEL

x 1 pcs
Spare parts working equipment

SP-REARWHEEL

x 1 pcs
Spare parts working equipment

SP-HANDLE-SOCKET

x 1 pcs
Spare parts working equipment

SP-RUBBERPAD