Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor bracket

Floor bracket, die-cast zinc
FLRBRKT-ZN-BLCK-160X60MM

Art.-no. 4952600169
EAN 4056807471938
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
Die-cast zinc

Surface

Powder-coated

RoHS-compliant

Yes

Profile type

I

Suitable for flute width

8 mm

Length (l1)

160 mm

Width (b1)

38 mm

Height (h1)

60 mm

Material thickness (s1)

20 mm

Elongated hole width (l2)

25 mm

Lift height

72 mm

Product weight (per item)

3990 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information