Floor bracket
Floor bracket, die-cast zinc
FLRBRKT-ZN-BLCK-160X60MM
Art.-no. 4952600169
EAN 4056807471938
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Powder-coated |
RoHS-compliant | Yes |
Profile type | I |
Suitable for flute width | 8 mm |
Length (l1) | 160 mm |
Width (b1) | 38 mm |
Height (h1) | 60 mm |
Material thickness (s1) | 20 mm |
Elongated hole width (l3) | 25 mm |
