Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor bracket

Floor bracket, steel
FLRBRKT-ST-A2K-200X150X39MM

Art.-no. 4952500056
EAN 4056807471945
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
For permanently attaching aluminium profiles to the ground

Can also be used for the right-angled connection of two aluminium profiles

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Profile type

B

Length (l1)

200 mm

Width (b1)

39 mm

Height (h1)

88 mm

Elongated hole width (l2)

25 mm

Product weight (per item)

456 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information