Floor bracket
Floor bracket, steel
FLRBRKT-ST-A2K-200X150X39MM
Art.-no. 4952500056
EAN 4056807471945
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For permanently attaching aluminium profiles to the ground
- Can also be used for connecting two aluminium profiles at a right angle
- Shelf slot 13 x 19 mm, side slots 9 x 25 mm
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Profile type | B, I |
Length (l1) | 200 mm |
Width (b1) | 39 mm |
Height (h1) | 88 mm |
Drill hole distance (l2) | 52 mm |
Elongated hole width (l3) | 25 mm |
