Floor bracket
Floor bracket, die-cast aluminium
FLRBRKT-AL-BLK-175X86X43MM
Art.-no. 4952500057
EAN 4056807471952
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Aluminium die-cast |
Surface | Plain |
RoHS-compliant | Yes |
Profile type | B |
Suitable for flute width | 10 mm |
Length (l1) | 175 mm |
Width (b1) | 43 mm |
Height (h1) | 86 mm |
Elongated hole width (l3) | 10 mm |
