Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flood protection and silo bag with reinforced handle and 2 loops

SNDBG-F.(SILO/FLOOD PROT)-120X27CM

Art.-no. 0899801500

EAN 4068362410376

-,--
price per selected packing unit
| Individual prices for customers after login
Flood protection and silo bag with reinforced handle and 2 loops

Art.-no. 0899801500

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The flood protection and silo bag is a versatile solution for protecting, storing and covering in flood-prone areas, as well as in the agricultural and biogas sectors
  • Made from high-quality PE monofilament fabric that provides maximum UV stability and guarantees an extremely long service life

  • Robust handle with support flap and two loops for easier handling

  • Fill with round gravel to the optimal level to keep silo covers properly weighed down and sealed

  • Silo sand bags can be used in place of items such as tyres, saving time and effort

  • Strict quality controls and state-of-the-art weaving techniques ensure a uniform weave

  • The drawstring is permanently woven into the fabric for added convenience
Notice

The optimal fill level is approx. 75 % (3/4 full).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The protective bag is ideal for constructing water barriers in at-risk areas to protect buildings and properties from flooding

  • The bag helps protect and store materials safely in the biogas and bioenergy sector

  • Ideal for various agricultural applications

  • Effective solution for covering and protecting silos

Width

27 cm

Length

120 cm

Product weight (per item)

117.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information