Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Float for Classic submersible pump

Float for Simer submersible pump
FLOAT-F.SUBMPMP-(SIMER CLASSIC)

Art.-no. 09937275

EAN 4056807803029

-,--
price per selected packing unit
| Individual prices for customers after login
Float for Classic submersible pump

Art.-no. 09937275

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Additional float for Classic submersible pump

Simple installation


The switch can be easily retrofitted with a few quick steps



Automatic activation by default with a water level of 7 mm and shut down at 2 mm



Individually adjustable


By shortening the electrodes, the automatic operation can be set so that the pump is only put into operation once a higher water level is reached.



Manual operation possible


Switch can also be activated manually, if the permanently installed switching bridge is shifted



IP68 tested

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In conjunction with Classic submersible pump, suitable for pumping flooded basements and and low-lying building areas dry. Draining pits and soakaways. Pumping out garden ponds and swimming pools when no persons are present. Extracting water during core drilling and concrete cutting work. Draining and refilling containers.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information