Fliesen-Quick pre-wall tile
WC pre-wall tile, Fliesen-Quick
WCWLTLE-TILEQUICK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Eliminates the need for tile cutting or drilling 4 holes in tiles (three different hole sizes)
Simply fit into the ready-made tile using tile adhesive.
Disappears behind any wall-hung WC without protruding
Reliable solution for tilers and plumbers
Datasheets(X)
Replaces tiles behind wall-hung WCs
![]() | |
Material | Plastic |
Colour | Black |
Thickness | 5 mm |
Height (h) | 260 mm |
Width (top) (b1) | 230 mm |
Width (bottom) (b2) | 140 mm |
Diameter of hole for inlet (d1) | 70 mm |
Diameter of hole for outlet (d2) | 125 mm |
Hole distance (s) | 129 mm |
Gap width (x1) | 50 mm |
Gap height (x2) | 23 mm |
