Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flexxi hook connector

Hook connector, Flexxi
HNGFITT-FLEXXI-PA-RED-70KG

Art.-no. 0683260016
EAN 4048539584642
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
Variable suspended connection, laterally moveable
  • Material: Fibre-glass reinforced polyamide

  • Load-bearing capacity 70 kg per pair, sturdy design

  • Can be moved from the side

  • ± 4 mm, highly flexible and plenty of compensation options

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

9.5 mm

Outer diameter

40 mm

Diameter of hole

3.8 mm

Material

PA - Polyamide

Colour

Red

Load capacity

70 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Centre punch setting jig For Fixxi/Flexxi hook connectors

CRNJIG-HINGEFITTIG-FIXXI-FLEXI

x 2 pcs