Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flexible pipe guide bend

Pipe guide bend flexible
PIPGUIDBBND-PRINETO-FLEX-(16-17MM)

Art.-no. 0878681170
EAN 4099618588037
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
  • Flexible plastic pipe guide bend for diverting in the area of manifold feeds, ceiling openings etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

143 mm

Width

20 mm

Height

20 mm

Diameter

17.7 mm

Min. pipe diameter

16 mm

Max. pipe diameter

17 mm

Suitable for max. pipe external diameter

17 mm

Material

PA 6.6 - Polyamide / Brass

Colour

Black

Product weight (per item)

0.025 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information