Flexible pipe guide bend
Pipe guide bend flexible
PIPGUIDBBND-PRINETO-FLEX-(16-17MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flexible plastic pipe guide bend for diverting in the area of manifold feeds, ceiling openings etc.
Datasheets(X)
Length | 143 mm |
Width | 20 mm |
Height | 20 mm |
Diameter | 17.7 mm |
Min. pipe diameter | 16 mm |
Max. pipe diameter | 17 mm |
Suitable for max. pipe external diameter | 17 mm |
Material | PA 6.6 - Polyamide / Brass |
Colour | Black |
Product weight (per item) | 0.025 kg |