Flexible hose 3/8" crimp connection x 10 mm pipe connector for flexible cold and hot water connections
Flexible hose 3/8 crimp x 10-mm support
FLEXSTLPIP 3/8ININV.X10MM TUBEFITT.L300
Art.-no. 0888902020
EAN 4045727298688
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DVGW-tested
- W543
- W270
- KTW-A
Datasheets(X)
- For connecting washbasin and kitchen sink fittings (from corner valve to fitting)
- Other plumbing connections, e.g. toilet tank corner valves
- Connections in store fitting, etc.
Material of hose | Silicone |
Material of braiding | Stainless steel AISI 304 |
Material of connection | Brass |
Surface of the connection | Nickel plated |
DN nominal width | DN 8 |
Connection | 3/8 inch (crimp) x 10 mm (pipe clip) |
Length | 300 mm |
Operating pressure | 10 bar |
Max. temperature resistance | 90 °C |
Approval mark | DVGW |