Flexible funnel
Flexible funnel
FUNL-FLEX
Art.-no. 1952001522
EAN 4068362109553
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for a wide variety of situations
- Small
- Easy to store and transport
- Easy to clean
The nitrile rubber (NBR) coating provides resistance to a wide range of liquids
- Engine oil
- Petrol
- Diesel
- Coolant
- Brake fluid
- Anti-freeze
After application, clean with a microfibre cloth and water. Ensure that any hydrocarbon liquids are cleaned from the funnel.
Datasheets(X)
Liquid volume | 1 l |
Design | Flexible |
Material | NBR/steel |
Product weight (per item) | 174.000 g |
Length x width x height | 368 x 165 x 2.5 mm |
Colour | Black |
Resistance against | Oil |