Flexible extension 3/8 inch
Flexible extension 3/8 inch
3/8ZO FLEXIBLE EXTENSION 235MM
Art.-no. 1952001275
EAN 4250158144323
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The drive with hinged element enables 'around the corner working'
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | 3/8 inch |
Tip type | Square-cut |
Length | 235 mm |
Max. torque | 178 Nm |
Product weight (per item) | 377.800 g |