Flexible extension 1/2 inch
Flexible extension 1/2 inch
1/2ZO FLEXIBLE EXTENSION 225MM
Art.-no. 1952001276
EAN 4250158144354
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The drive with hinged element enables 'around the corner working'
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | 1/2 inch |
Tip type | Square-cut |
Length | 225 mm |
Max. torque | 351 Nm |
Product weight (per item) | 627.800 g |