Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® with high-glide inner coating
Conduit WFKuS-EM-F-105-H0 ComfortXQ
CND-ARMED-(WFKUS-EM-F-105-H0)-BLUE-EN20
Art.-no. 0975259672
EAN 4056807748382
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- PVC-free
- Time saved when pulling in or pushing cables and lines
- Also easy to pull in over long sections
- One-man installation
- Cost savings thanks to shorter installation times
Film packaging for faster removal with sizes EN 16 to EN 50.
VDE 0605 and DIN EN 61386-22
Datasheets(X)
High temperature resistance up to 105°C: Suitable for concrete types with chemical admixtures (e.g. anti-freeze, set accelerators), which produce a higher set temperature.
Colour | Blue |
Outer diameter | 20 mm |
Internal diameter | 13.8 mm |
Design | Coated |
Classification code for electrical conduit | 33332 |
Load force at 5 cm | 750 N |
Impact resistance at 100 mm | 2 kg |
Min./max. temperature conditions | -15 to 105 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Halogen-free | Yes |
Silicone-free | Yes |
Ultraviolet resistance | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!