Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® With high-glide inner coating

Conduit WFKuS-EM-F-105-H0 ComfortXQ
CND-ARMED-(WFKUS-EM-F-105-H0)-RED-EN20

Art.-no. 0975259674
EAN 4056807748405
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
Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
  • PVC-free

  • Time saved when pulling in or pushing cables and lines

  • Also easy to pull in over long sections

  • One-man installation

  • Cost savings thanks to shorter installation times
Notice

Film packaging for faster removal with sizes EN 16 to EN 50.

VDE 0605 and DIN EN 61386-22

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

High temperature resistance up to 105°C: Suitable for concrete types with chemical admixtures (e.g. anti-freeze, set accelerators), which produce a higher set temperature.

Colour

Red

Outer diameter

20 mm

Internal diameter

13.8 mm

Design

Coated

Classification code for electrical conduit

33332

Load force at 5 cm

750 N

Impact resistance at 100 mm

2 kg

Min./max. temperature conditions

-15 to 105 °C

Material

Polyolefin

Flame-retardant

Yes

Halogen-free

Yes

Silicone-free

Yes

Ultraviolet resistance

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connecting sleeve for flexible plastic electrical installation pipes

SLEV-F.INSTLCND-FLEX-EN20

x 100 pcs
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cable lubricant

LUB-GRMT-1KG

For easy feeding of electric cables
Cable feed device CPS 1

CBLFEDSYS-COMPLETE-CPS1

Extremely tight radii and narrow spaces are easily overcome thanks to the rotational capability
x 1 pcs
Polyester coils, 5.3 mm, wound 3-way twisted with Powerglider

CBLPULSPRL-PLA-PES-D5,3MM-30M

x 1 pcs
Cable feed device CPS 2

CBLFEDSYS-COMPLETE-CPS2-30M

Time and cost savings thanks to simple and quick retraction and extension of the tape.
x 1 pcs
Cable feed device CPS 3

CBLFEDSYS-COMPLETE-CPS3-30M

Time and cost savings thanks to Powerglider
x 1 pcs
Sealing plug, windproof For flexible electrical conduits

SEALPLG-F.CND-WINDPROF-EN20

x 150 pcs