Flexible electrical conduit WBY-EL-F ComfortXQ® With high-glide inner coating
Conduit WBY-EL-F ComfortXQ
CND-INSULATE-(WBY-EL-F-XQ)-BLACK-EN25
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/50014.jpg)
Register now and access more than 125,000 products
- Time saved when pulling in or pushing cables and lines
- Also easy to pull in over long sections
- One-man installation
- Cost reduction thanks to shorter installation times
Film packaging for faster removal with sizes EN 16 to EN 50.
VDE 0605 and DIN EN 61386-22
Datasheets(X)
Colour | Black |
Outer diameter | 25 mm |
Internal diameter | 18.1 mm |
Design | Coated |
Classification code for electrical conduit | 22322 |
Load force at 5 cm | 320 N |
Impact resistance at 100 mm | 1 kg |
Min./max. temperature conditions | -15 to 90 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Halogen-free | No |
Silicone-free | Yes |
Ultraviolet resistance | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!