Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flexible electrical conduit WBY-EL-F ComfortXQ® with high-glide inner coating

Conduit WBY-EL-F ComfortXQ
CND-INSULATE-(WBY-EL-F-XQ)-BLACK-EN20

Art.-no. 0975259120

EAN 4053479691787

-,--
price per selected packing unit
| Individual prices for customers after login
Flexible electrical conduit WBY-EL-F ComfortXQ® with high-glide inner coating

Art.-no. 0975259120

-,--
price per selected packing unit
Quantity
PU
x 100 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Time saved when pulling in or pushing cables and lines

  • Also easy to pull in over long sections

  • One-man installation

  • Cost reduction thanks to shorter installation times
Notice

Film packaging for faster removal with sizes EN 16 to EN 50.

VDE 0605 and DIN EN 61386-22

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Outer diameter

20 mm

Internal diameter

14.2 mm

Design

Coated

Classification code for electrical conduit

22322

Load force at 5 cm

320 N

Impact resistance at 100 mm

1 kg

Min./max. temperature conditions

-15 to 90 °C

Material

Polyolefin

Flame-retardant

Yes

Halogen-free

No

Silicone-free

Yes

Ultraviolet resistance

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connecting sleeve for flexible plastic electrical conduits

SLEV-F.INSTLCND-FLEX-EN20

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable dispenser XB500

CBLDSP-800KG-XB500

Particularly suitable for damaged cable reels. Load up to 800 kg
x 1 pcs
Swivel castor adapter plate for XB500 cable dispenser

ADAPTPLT-SWIVCSTR-(F.CBLDSP-XB500)

4 transport castors with locking brake for fixing in the desired position
x 1 pcs
Adapter plate with legs for XB500 cable dispenser

ADAPTPLT-LEG-(F.CBLDSP-XB500)

The four fold-out feet allow the XB500 cable dispenser to be set at a higher position (21 cm)
on the ceiling to be concreted
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cable lubricant

LUB-GRMT-1KG

For easy feeding of electric cables
Polyester coils, 5.3 mm, wound 3-way twisted with Powerglider

CBLPULSPRL-PLA-PES-D5,3MM-30M

x 1 pcs
Cable feed device CPS 2

CBLFEDSYS-COMPLETE-CPS2-30M

Time and cost savings thanks to simple and quick retraction and extension of the tape.
x 1 pcs
Cable feed device CPS 3

CBLFEDSYS-COMPLETE-CPS3-30M

Time and cost savings thanks to Powerglider
x 1 pcs
Wall chaser MSF 40

WLCHSR-EL-MSF40

Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm
x 1 pcs
Segmented construction site diamond cutting disc

CUTDISC-DIA-CONSTRUCTION-BR22,2-D125MM

Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall chasers
x 1 pcs
Sealing plug, windproof For flexible electrical conduits

SEALPLG-F.CND-WINDPROF-EN20

x 150 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information