Flexible branch terminal
Elastic branch terminal
BRANTRML-OPEN-VDE-4,0SMM
Art.-no. 05566
EAN 4060053251060
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Contents
- 5 bars, black
- 2 bars, blue
- 2 bars, green
- 1 bar, brown
No. of conductors: 1.5 mm2 — 6; 2.5 mm2 — 4; 4.0 mm2 — 2
Datasheets(X)
Min./max. wire cross section | 1.5-4 mm² |
Type | Open |
Number of electrical poles | 12 PCS |
Nominal current | 32 A |
Nominal voltage | 450 V/AC/DC |
Flame-retardant | 850°C |
Max. continuous operating temperature | 85 °C |
Material | PA - Polyamide |
EN standard | 60998 |
Min. wire cross section | 1.5 mm² |
Max. wire cross section | 4 mm² |