Flexible bit holder
Bit holder C 6.3 (1/4) flexible
HOLD-BIT-QCCHUK-FLEX-L175MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49492.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Datasheets(X)
Drive | 1/4 inch |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 175 mm |