Flex fast-setting adhesive For installing shower boards and base elements
Flex-Quick Adhesive
QCKADH-10KG-BUCKET-F.SHWRBRD/SUBSTRELMNT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Quartz sands / cements / calcium sulfate |
Weight of content | 10 kg |
Application quantity in weight/area/conditions | 2.8 kg/m² / for 8-mm toothing |
Max. open time | 30 s |
May be walked on after max. | 3 h |
Full resilience | 24 h |
Processing time/conditions | 45 min / at 20°C |
Min./max. processing temperature | 5 to 30 °C |
Resistance against | Water |
EN standard | 12004 |
Conditions to maintain shelf life from production | cool and dry storage area |