Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flex-Quick Adhesive CERAfix 410

Tile adhesive Plus CERAfix 410 C2 FTE Flex fast
ADH-FLEX-PLUS-CERAFIX410-C2-FTE-25KG

Art.-no. 5875100410

EAN 4099618323577

-,--
price per selected packing unit
| Individual prices for customers after login
Flex-Quick Adhesive CERAfix 410

Art.-no. 5875100410

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast laying of ceramic tiles
  • Mineral fast-acting adhesive with effective water bonding

  • C2 FTE S1 according to DIN EN 12004

  • Can be walked on and grouted after approx. three hours

  • Processing time of approx. 45-60 minutes

  • Adhesive bed thicknesses from 1 mm to 15 mm

  • Consumption with 6 mm bead is 2.3 kg/m² , with 8 mm bead 3.1 kg/m², with 10 mm bead 3.8 kg/m²
Notice

Plasticity class S2 is achieved by adding CERAfix 420:


Mixture ratio: 2.5 kg CERAfix 420 : 25 kg CERAfix 410

max. CM moisture content
CT for screeds on insulation or separation breather≤ 2.0 CM %
CA without underfloor heating≤ 0.5 CM %
CA with underfloor heating≤ 0.3 CM %

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!


Product residues can be disposed of in line with waste code AVV 17 01 01.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

CERAfix 410 is applied as a quick-hardening, solid thin-bed mortar for working under time constraints. Suitable for laying ceramic tiles and slabs using the thin-bed or medium-bed processes. CERAfix 410 is suitable for indoor and outdoor use and heated and unheated surfaces.



  • Suitable for laying ceramic tiles and slabs using the thin-bed or medium-bed processes

  • For creating tiled surfaces that can be walked on and used quickly

  • For heated and unheated surfaces

  • For walls and floors

  • For indoor and outdoor applications


The requirements of the DIN 18157-1 and the recognised technical regulations apply for preparing the laying surfaces. Check the laying surface and determine residual moisture using the CM method.



Test certificates


  • Test report acc. to DIN EN 12004

  • EMICODE licence
Instructions

Surface


The surface must be dry, load-bearing, sufficiently flat, free of continuous cracks and free of separating substances and loose parts. Prime absorbent surfaces with CERAfix 101.



Suitable surfaces:


  • Securely adhered tile coverings, concrete, cement screed (CT), floor levelling compounds, calcium sulphate screeds (CA, CAF), poured tarmac screeds (AS), magnesia screeds (MA)

  • Cement-based plasters, gypsum plaster, lime cement plaster, lightweight plaster tile bearing elements, fibreboard panels, plasterboards, cavity floor, cement and fibre cement panels, decoupling mats and panels, dry screeds

Sealing in a compound structure; the suitability of the surface must be checked and observed taking into account the planned DIN 18534 and DIN 18531 water impact classes.



  • In a clean bucket, mix CERAfix 410 with clean water into a homogeneous mixture

  • Mixture ratio: 7.75-8.25 l water

  • Mix through again after the corresponding maturing time


Do not mix with other mortars containing cement!



Apply a contact layer on the surface with CERAfix 410 and comb through with a suitable cut. Lay covering materials within the bonding time.

Weight of content

25 kg

Chemical basis

Cement and additives

Colour

Cement grey

Min./max. processing temperature

5 to 25 °C

Processing time

45 min

Application quantity in weight/area/conditions

2.3 kg/m² / for 6-mm toothing

May be walked on after max.

3 h

May be walked on in following conditions

at 20°C and 65% relative humidity

Groutable after

3 h

Grouting condition

at 20°C and 65% relative humidity

Full load capacity/conditions

7 d / at 20°C and 65% relative humidity

Shelf life from production/conditions

12 Month / cool and dry storage area

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Agitator RW 1010

AGITR-EL-RW1010

The compact 1010 W agitator with matching mixing tool is ideally suited for a wide range of mixing jobs up to a maximum volume of 40 litres.
x 1 pcs
2-component toothed trowel

TOTRWL-SST-(2C-HNDL)-SERW6

Rust-proof stainless steel trowel with 2-C handle
2-component toothed trowel

TOTRWL-SST-(2C-HNDL)-SERW8

Rust-proof stainless steel trowel with 2-C handle
2-component toothed trowel

TOTRWL-SST-(2C-HNDL)-SERW10

Rust-proof stainless steel trowel with 2-C handle
2-component toothed trowel

TOTRWL-SST-(2C-HNDL)-SERW12

Rust-proof stainless steel trowel with 2-C handle
x 1 pcs
2-component toothed trowel

TOTRWL-SST-(2C-HNDL)-SERW15

Rust-proof stainless steel trowel with 2-C handle
x 1 pcs
2-component toothed trowel

TOTRWL-SST-(2C-HNDL)-SERW4

Rust-proof stainless steel trowel with 2-C handle
x 1 pcs
Toothed trowel 2C, with trapezoidal toothing

TOTRWL-SST-(2C-HNDL)-HOLWFRE

Rust-proof trowel with 2C handle for laying tiles and slabs without hollow spaces
Toothed trowel 2C, with semicircular toothing

TOTRWL-SST-(2C-HNDL)-HRD-SERW20/10

Rust-proof trowel with 2-C handle
x 1 pcs
Toothed trowel 2C, with double toothing

DBTOTRWL-SST-(2C-HNDL)-(12X12/4X4TO)

Double serration enables both the buttering (applying adhesive to the reverse of the tiles) and floating (applying adhesive to the surface) procedures to be carried out with one trowel.
x 1 pcs
Toothed trowel 2C, with double toothing

DBTOTRWL-SST-(2C-HNDL)-(12X12/4X4TO)-FLT

Double serration enables both the buttering (applying adhesive to the reverse of the tiles) and floating (applying adhesive to the surface) procedures to be carried out with one trowel.
x 1 pcs
Smoothing trowel, 2-component, Venetian shape

SMOTHTRWL-SST-(2C-HNDL)-L200-W80-TH0,7

Rust-proof trowel with 2-C handle
x 1 pcs
Dual component notched trowel, adjustable

TOTRWL-ADJ-SST-(2C-HNDL)-SERW8

Rust-proof trowel with 2-C handle
x 1 pcs
Dual component notched trowel, adjustable

TOTRWL-ADJ-SST-(2C-HNDL)-SERW10

Rust-proof trowel with 2-C handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 4
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 5
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 5
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information